Carhartt

Carhartt Flame Resistant Active Jac, Navy, Cotton, Nylon, L (Discontinued)


Free Shipping & Returns

Key Features

  • Color Family Blue
  • Size L
  • Color Navy
  • Fabric Weight 8.5 oz
  • Length 29 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size L
Length 29 in
Size - Body Type Regular
Maximum Chest Size 44 in
Minimum Chest Size 42 in

Description

ATPV Rating 33.5 cal/sq cm, Arc Flash PPE Category 3, Color Navy, Fabric Weight 8.5 oz, Features Brass Front Zipper with Nomex(R) FR Zipper Tape, Inner and Outer Protective Hook and Loop Flaps for Electric-Arc Protection, Nomex(R) FR Rib-Knit Cuffs and Waistband, Quilt-Lined Hood with Adjustable Nomex(R) FR Drawcord, Two Inner Patch Pockets with FR Hook-an, Closure Type Hook-and-Loop, Zipper, Gender Men's, High-Visibility No, Includes Hood Yes, Includes Hood Drawstrings Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.