Carhartt

Carhartt Flame Resistant Active Jac, Brown, Cotton, Nylon, 2XL (Discontinued)


Free Shipping & Returns

Key Features

  • Color Family Brown
  • ATPV Rating 33.5 cal/sq cm
  • Arc Flash PPE Category 3
  • Gender Men's
  • Size 2XL
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 2XL
Length 29 in
Minimum Chest Size 50 in
Maximum Chest Size 52 in

Description

ATPV Rating 33.5 cal/sq cm, Arc Flash PPE Category 3, Color Brown, Fabric Weight 8.5 oz, Features Brass Front Zipper with Nomex(R) FR Zipper Tape, Inner and Outer Protective Hook and Loop Flaps for Electric-Arc Protection, Nomex(R) FR Rib-Knit Cuffs and Waistband, Quilt-Lined Hood with Adjustable Nomex(R) FR Drawcord, Two Inner Patch Pockets with FR Hook-an, Closure Type Hook-and-Loop, Zipper, Gender Men's, High-Visibility No, Includes Hood Yes, Includes Hood Drawstrings Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.