Shop All Flame Resistant & Arc Flash Pants
Carhartt
Carhartt Denim Jeans, Waist 44", Inseam 30"
Mfr # FRB13-DNM 44 30
Zoro # G3587787
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 44 in
- Material Trade Name 100% Cotton
- Inseam 30 in
- Fabric Weight 11.75 oz
- Maximum Waist Size 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # FRB13-DNM 44 30
- Zoro # G3587787
- UPC # 035481539930
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 44 x 30" |
Fits Waist Size | 44 in |
Maximum Waist Size | 44 in |
Tag Size | 44 x 30 |
Size (Max. Waist x Inseam) | 44 in x 30 in |
Details
Item | Pants |
Material Trade Name | 100% Cotton |
Inseam | 30 in |
Fabric Weight | 11.75 oz |
Color | Blue |
Gender | Men's |
Features | Arc Resistant Button Closure at Waist, Brass Zipper Fly with Nomex(R) FR Zipper Tape, Carhartt Strong Triple Stitched Main Seams, Garment Washed for a Soft Finish and Reduced Shrinkage, Multiple Utility Pockets, Seat, Thigh and a Straight Leg Opening |
Standards | NFPA 2112, NFPA 70E |
Hazard Risk Category (HRC) | 2 |
Number of Pockets | 5 |
ATPV Rating | 16 cal/sq cm |
Arc Flash PPE Category | 2 |
Waist Closure | Button, Zipper |
Includes Cargo Pocket | No |
Will Fit Over Boots | Yes |
Description
ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11.75 oz, Features Arc Resistant Button Closure at Waist, Brass Zipper Fly with Nomex(R) FR Zipper Tape, Carhartt Strong Triple Stitched Main Seams, Garment Washed for a Soft Finish and Reduced Shrinkage, Multiple Utility Pockets, Seat, Thigh and a Straight Leg Opening, Gender Men's, Inseam 30 in, Pants, Material Trade Name 100 Percent Cotton, Maximum Waist Size 44 in, Number of Pockets 5, Size 44 x 30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Bronze, 36" W x 72" L (103900306)
- MILWAUKEE TOOL Stabilizer Performance Knee Pads (48-73-6051)
- RADIANS Radians Headgear (HG-410BWM)
- CONDOR Containment Berm, 748 gal. Spill Cap. (BD-1010-AL-L-C)
- CARHARTT Pants, Blue, 42 x 32 In., 15.2 cal/cm2 (FRB13-DNM 42 32)
- CARHARTT Pants, Blue, 32 x 30 In., 15.2 cal/cm2 (FRB13-DNM 32 30)
- CARHARTT Pants, Blue, 36 x 32 In., 15.2 cal/cm2 (FRB13-DNM 36 32)
- CARHARTT Pants, Blue, Cotton, 34 x 34 In. (FRB100-DNM 34 34)
- CARHARTT Carhartt Pants, Blue, Cotton (FRB100-DNM 35 34)
- CARHARTT Carhartt Denim Jeans, Waist 38", Inseam 34" (FRB13-DNM 38 34)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, M, Men (103-3430)
- Carhartt Arc Flash and Flame Resistant Clothing