Shop All Belts
Carhartt
Box Buckle Belt, Brown, 48" L, 1-1/2" W
Mfr # A000551020114
Zoro # G603327846
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Width 1 1/2 in
- Adjustment Type Buckle
- Features Polished Leather
- Style Box Buckle Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1 1/2 in |
Overall Length | 48 in |
Minimum Waist Size | 42 in |
Maximum Waist Size | 44 in |
Details
Item | Carhartt Box Buckle Belt |
Color | Brown |
Adjustment Type | Buckle |
Features | Polished Leather |
Style | Box Buckle Belt |
Belt Material | Full Grain Bridle Leather |
Buckle Material | Zinc Alloy |
Buckle Design | Harness Buckle |
Buckle Finish | Gunmetal |
Material Style | Solid |
Reversable | No |
Description
Carhartt Box Buckle Belt, Style Box Buckle Belt, Adjustment Type Buckle, Belt Material Full Grain Bridle Leather, Buckle Material Zinc Alloy, Width 1 1/2 in, Overall Length 48 in, Maximum Waist Size 44 in, Color Brown, Reversable No, Buckle Design Harness Buckle, Buckle Finish Gunmetal, Features Polished Leather, Material Style Solid, Minimum Waist Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY AlphaForce Zipper Composite Toe Public Service Boot, 6ME (FQ0006173)
- ZORO SELECT Taffeta Flagging Tape, Red, 300 ft x 1 In (TF1R-200)
- PIG Roof Leak Diverter, Clear, 21.63 lb. (TLS466-CL)
- MSA SAFETY Combination Cartridge/Filter, Threaded, OV, P100, Black, Magenta, 6 PK, NIOSH (815186)
- CARHARTT Classic Buckle Belt, Black, 48" L, 1-1/2" W (A000550900114)
- CARHARTT Roller Buckle Belt, Brown, 42" L, 1-1/2" W (A000556220111)
- CARHARTT Classic Buckle Belt, Brown, 48" L, 1-1/2" W (A000550920114)
- CARHARTT Scratchless Belt, Black, 42" L, 1-5/16" W (A000550500111)
- CARHARTT Roller Buckle Belt, Black, 42" L, 1-1/2" W (A000556200111)
- CARHARTT Metal Keeper Belt, Black, 38" L, 1-1/2" W (A000551100109)
- CUSTOM LEATHERCRAFT BELT POLY ADJUST TO 46"" (3505)
- Carhartt Workwear and Protective Clothing