Shop All Work Jackets & Coats
Carhartt
Blue Cotton Duck Jacket size M
Mfr # J140-DNY MED REG
Zoro # G9171723
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 100% Ring Spun Cotton Duck
- Fabric Weight 12 oz
- Closure Type Zipper, Drawcord
- Length 25 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # J140-DNY MED REG
- Zoro # G9171723
- UPC # 035481387234
- Country of Origin United States
- Category Work Jackets & Coats
Dimensions
Size | M Reg |
Length | 25 1/2 in |
Fits Chest Size | 38 in to 40 in |
Maximum Chest Size | 40 in |
Size-Body Type | Regular |
Minimum Chest Size | 38 in |
Garment Length | Hip Length |
Description
Active Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Collar Style Active, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Navy, Length 25 1/2 in, Maximum Chest Size 40 in, Size-Body Type Regular, Temperature Rating Not Rated, Lining Material Nylon, Quilted Flannel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Reversible Belt, Black/Brown, 42"L, 1-1/2"W (A000550020111)
- 3M E-A-R Ear Plugs, 100 PK (10080529210002)
- MUD MD51001MTWSM Garden Gloves, Women's, SM, Hook and Loop Cuff, SpandexSynthetic Leather, Mint (MD51001MT-WSM)
- HAWS Wall Mounted Eyewash Station Stainless Steel (7360BT-7460BT)
- CARHARTT Blue Cotton Duck Jacket size XL (J140-DNY XLG REG)
- CARHARTT Blue Cotton Duck Jacket size L (J140-DNY LRG REG)
- CARHARTT Blue Cotton Duck Jacket size 3XL (J140-DNY 3XL REG)
- CARHARTT Softshell Jacket, Men's, Zipper, Green, XL (102199-MOSXLREG)
- CARHARTT Men's Black Cotton Coat size 4XL (C003-BLK 4XL REG)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BLK)
- REFRIGIWEAR Cooler Wear Vest Navy 2XL (0599RNAV2XL)
- Carhartt Work Jackets & Coats