Shop All Work Jackets & Coats
Carhartt
Blue Cotton Duck Jacket size L Tall
Mfr # J140-DNY LRG TLL
Zoro # G9171775
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 100% Ring Spun Cotton Duck
- Fabric Weight 12 oz
- Closure Type Zipper, Drawcord
- Length 27 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # J140-DNY LRG TLL
- Zoro # G9171775
- UPC # 035481387159
- Country of Origin United States
- Category Work Jackets & Coats
Dimensions
Size | L Tall |
Length | 27 1/2 in |
Fits Chest Size | 42 in to 44 in |
Minimum Chest Size | 42 in |
Size-Body Type | Tall |
Maximum Chest Size | 44 in |
Garment Length | Hip Length |
Description
Active Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Collar Style Active, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Navy, Length 27 1/2 in, Maximum Chest Size 44 in, Size-Body Type Tall, Temperature Rating Not Rated, Lining Material Nylon, Quilted Flannel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Mens Black and Brown Comp Toe Casual, PR (FS2762)
- PIONEER High Visibility Vest, Polyester, Mesh, Zipper Closure, ANSI Class 2, Lime, M (V1060360U-M)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Acrylic, 30" dia. (PLX30)
- ARIAT FR Stretch Canvas Jacket, Navy, L (10037640)
- CARHARTT Blue Cotton Duck Jacket size 3XLT (J140-DNY 3XL TLL)
- CARHARTT Blue Cotton Duck Jacket size XLT (J140-DNY XLG TLL)
- CARHARTT Blue Cotton Duck Jacket size 2XLT (J140-DNY XXL TLL)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BRN)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size XLT (J140-BRN XLG TLL)
- CARHARTT OV2286 M RD Rilaxed Fitt LW Ins Vst (102286-I26)
- RED KAP Mens Navy Zip-Out Team Jkt JT36NV RG L (JT36NV RG L)
- Carhartt Workwear