Shop All Work Jackets & Coats
Carhartt
Blue Cotton Duck Jacket size L
Mfr # J140-DNY LRG REG
Zoro # G9171714
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 100% Ring Spun Cotton Duck
- Fabric Weight 12 oz
- Closure Type Zipper, Drawcord
- Length 25 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # J140-DNY LRG REG
- Zoro # G9171714
- UPC # 035481387128
- Country of Origin United States
- Category Work Jackets & Coats
Dimensions
Size | L Reg |
Length | 25 1/2 in |
Fits Chest Size | 42 in to 44 in |
Maximum Chest Size | 44 in |
Garment Length | Hip Length |
Minimum Chest Size | 42 in |
Size-Body Type | Regular |
Description
Active Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Collar Style Active, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Navy, Length 25 1/2 in, Maximum Chest Size 44 in, Size-Body Type Regular, Temperature Rating Not Rated, Lining Material Nylon, Quilted Flannel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (ATCP1815/O/8)
- AMISTAD Notice Electric Panel Inside OSHA Plastic Sign (AM2678553)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A5, Bicep Gusset, Thumbhole, Orange, 18 in Length (9178OT)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (994)
- CARHARTT Blue Cotton Duck Jacket size 4XL (J140-DNY 4XL REG)
- CARHARTT Blue Cotton Duck Jacket size M (J140-DNY MED REG)
- CARHARTT Blue Cotton Duck Jacket size XL (J140-DNY XLG REG)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-I26)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-BLK)
- CARHARTT Relaxed Fit Firm Duck Insulated Rib Collar Vest, Carhartt Brown, XL, REG (V01-BRNXLREG)
- REFRIGIWEAR Men's Blue Nylon Jacket size L (0525RNAVLAR)
- Carhartt Work Jackets & Coats