Shop All Work Jackets & Coats
Carhartt
Blue Cotton Duck Jacket size 2XLT
Mfr # J140-DNY XXL TLL
Zoro # G9171741
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 100% Ring Spun Cotton Duck
- Fabric Weight 12 oz
- Closure Type Zipper, Drawcord
- Length 28 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # J140-DNY XXL TLL
- Zoro # G9171741
- UPC # 035481387173
- Country of Origin United States
- Category Work Jackets & Coats
Dimensions
Size | 2XLT |
Length | 28 1/2 in |
Fits Chest Size | 50 in to 52 in |
Size-Body Type | Tall |
Garment Length | Hip Length |
Minimum Chest Size | 50 in |
Maximum Chest Size | 52 in |
Description
Active Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Collar Style Active, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Navy, Length 28 1/2 in, Maximum Chest Size 52 in, Size-Body Type Tall, Temperature Rating Not Rated, Lining Material Nylon, Quilted Flannel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Perma-Lined Panel Jacket JT50BN LN XL (JT50BN LN XL)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100548)
- PIP Class 4 Electrical Glove, Size 10.5, PR (162-4-18/10.5)
- GLOWEAR BY ERGODYNE Orange 3XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- CARHARTT Blue Cotton Duck Jacket size L Tall (J140-DNY LRG TLL)
- CARHARTT Blue Cotton Duck Jacket size XLT (J140-DNY XLG TLL)
- CARHARTT Blue Cotton Duck Jacket size 3XLT (J140-DNY 3XL TLL)
- CARHARTT Relaxed Fit Duck Blanket-Lined Detroit Jacket, Black, XL, TLL (103828-BLKXLTLL)
- CARHARTT OC4293 M LseFit WshDck Shrp Lnd Coat (104293-BLK)
- CARHARTT OJ2208 M RD Rilaxed Fitt LW Ins Jkt (102208-001)
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG 3XL)
- Carhartt Work Jackets & Coats