Shop All Work Jackets & Coats
Carhartt
Blue Cotton Duck Coat size XLT
Mfr # C003-DNY XLG TLL
Zoro # G9083943
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XLT
- Color Navy
- Material 100% Ring Spun Cotton Duck
- Fabric Weight 12 oz
- Closure Type Zipper with Storm Flap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # C003-DNY XLG TLL
- Zoro # G9083943
- UPC # 35481793004
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | XLT |
Length | 34 1/4 in |
Fits Chest Size | 46 in to 48 in |
Maximum Chest Size | 48 in |
Minimum Chest Size | 46 in |
Garment Length | Hip Length |
Sleeve Length | 40" |
Size-Body Type | Tall |
Description
Coat, Garment Type Jacket, Length Type Hip, Gender Men's, Style Traditional Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Corduroy Trimmed, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Navy, Length 34 1/4 in, Maximum Chest Size 48 in, Size-Body Type Tall, Temperature Rating Not Rated, Lining Material Nylon, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decaldanger High Voltage, 5"x3.5", Sign Shape: Rectangle (LCU4-0046-ND_5X3.5)
- NITE IZE Locking Carabiner Clip, Stainless Steel, Black (LSB2-01-R3)
- MCR SAFETY Polarized Safety Glasses, Black Polarized (DM1337BZ)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (16-368/L)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-I26)
- CARHARTT Men's Brown Cotton Duck Coat size XL (C003-BRN XLG REG)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-I26)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 2XLT (J140-BLK XXL TLL)
- CARHARTT Hooded Jacket, Men's, Zipper, Gray, L (104050-GVLLTLL)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size 3XLT (J140-BRN 3XL TLL)
- BERNE Heritage Thermal-Lined Full-Zip Hooded S (SZ102)
- Carhartt Workwear