Shop All Work Jackets & Coats
Carhartt
Blue Cotton Duck Coat size L Tall
Mfr # C003-DNY LRG TLL
Zoro # G9083934
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L Tall
- Color Navy
- Material 100% Ring Spun Cotton Duck
- Fabric Weight 12 oz
- Closure Type Zipper with Storm Flap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # C003-DNY LRG TLL
- Zoro # G9083934
- UPC # 35481792991
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | L Tall |
Length | 33 1/4 in |
Fits Chest Size | 42 in to 44 in |
Garment Length | Hip Length |
Size-Body Type | Tall |
Sleeve Length | 39.38" |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Description
Coat, Garment Type Jacket, Length Type Hip, Gender Men's, Style Traditional Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Corduroy Trimmed, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Navy, Length 33 1/4 in, Maximum Chest Size 44 in, Size-Body Type Tall, Temperature Rating Not Rated, Lining Material Nylon, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Bib Overall, Chemical Resistant, Red, 2XL (66-662)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (HK312PF)
- CHILL-ITS BY ERGODYNE Cooling Towel, Lime, One Size (6710CT)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 105)
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-412)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BLK)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-I26)
- CARHARTT Blue Cotton Duck Jacket size XLT (J140-DNY XLG TLL)
- CARHARTT Relaxed Fit Washed Duck Sherpa-Lined Utility Jacket, Black, Medium, REG (103826-BLKMREG)
- CARHARTT Blue Cotton Duck Jacket size XL (J140-DNY XLG REG)
- VIKING Tempest II Jacket, Black/Red, XXL (838CR-XXL)
- Carhartt Work Jackets & Coats