Shop All Work Jackets & Coats
Carhartt
Blue Cotton Duck Coat size L
Mfr # C003-DNY LRG REG
Zoro # G9083873
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 100% Ring Spun Cotton Duck
- Fabric Weight 12 oz
- Closure Type Zipper with Storm Flap
- Length 31 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # C003-DNY LRG REG
- Zoro # G9083873
- UPC # 035481792946
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | R/L |
Length | 31 1/4 in |
Fits Chest Size | 42 in to 44 in |
Minimum Chest Size | 42 in |
Sleeve Length | 37.38" |
Garment Length | Hip Length |
Maximum Chest Size | 44 in |
Size-Body Type | Regular |
Description
Coat, Garment Type Jacket, Length Type Hip, Gender Men's, Style Traditional Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Corduroy Trimmed, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Navy, Length 31 1/4 in, Maximum Chest Size 44 in, Size-Body Type Regular, Temperature Rating Not Rated, Lining Material Nylon, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THIRFO PLUMBING Fire Hydrant Wrench Adjustable (8615000)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- MSA SAFETY Helmet Mounted Earmuff, V-Gard, Yellow (10190357)
- BERNE Performance Long Sleeve Pocket Tee, 6XL (BSM39)
- CARHARTT Blue Cotton Duck Coat size XL (C003-DNY XLG REG)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BLK)
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-001)
- CARHARTT Men's Brown Cotton Duck Coat size 2XL (C003-BRN XXL REG)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size 4XLT (J140-BRN 4XL TLL)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BLK)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- Carhartt Workwear and Protective Clothing