Shop All Work Jackets & Coats
This Product is Discontinued
Carhartt
Blue Cotton Duck Coat size 4XL (Discontinued)
Mfr # C003-DNY 4XL REG
Zoro # G9083864
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Navy
- Material 100% Ring Spun Cotton Duck
- Fabric Weight 12 oz
- Closure Type Zipper with Storm Flap
- Length 33 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # C003-DNY 4XL REG
- Zoro # G9083864
- UPC # 035481914294
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | R/4XL |
Length | 33 1/4 in |
Fits Chest Size | 58 in to 60 in |
Sleeve Length | 39.63" |
Garment Length | Hip Length |
Size-Body Type | Regular |
Minimum Chest Size | 58 in |
Maximum Chest Size | 60 in |
Description
Coat, Garment Type Jacket, Length Type Hip, Gender Men's, Style Traditional Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 12 oz, Front Closure Type Hook-and-Loop, Zipper, Includes Hood No, Hood Style None, Collar Style Corduroy Trimmed, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Navy, Length 33 1/4 in, Maximum Chest Size 60 in, Size-Body Type Regular, Temperature Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.