Shop All Work Jackets & Coats
This Product is Discontinued
Carhartt
Blue Cotton Duck Coat size 2XL (Discontinued)
Mfr # C003-DNY XXL REG
Zoro # G9083855
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Navy
- Material 100% Ring Spun Cotton Duck
- Fabric Weight 12 oz
- Closure Type Zipper with Storm Flap
- Length 32 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # C003-DNY XXL REG
- Zoro # G9083855
- UPC # 035481792960
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Length | 32 1/4 in |
Fits Chest Size | 50 in to 52 in |
Size-Body Type | Regular |
Maximum Chest Size | 52 in |
Minimum Chest Size | 50 in |
Garment Length | Hip Length |
Sleeve Length | 38.63" |
Description
Coat, Garment Type Jacket, Length Type Hip, Gender Men's, Style Traditional Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Corduroy Trimmed, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Navy, Length 32 1/4 in, Maximum Chest Size 52 in, Size-Body Type Regular, Temperature Rating Not Rated, Lining Material Nylon, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.