Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Carhartt
BIB ZP FLY INSULTD BLK 48 34
Mfr # R03 BLK 48 34
Zoro # G9454392
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 x 34"
- Color Black
- Material Cotton Duck
- Inseam 34 in
- Fits Waist Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # R03 BLK 48 34
- Zoro # G9454392
- UPC # 035481334801
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 48 x 34" |
Fits Waist Size | 48 in |
Details
Item | Bib Overalls |
Color | Black |
Material | Cotton Duck |
Inseam | 34 in |
Description
Bib Overalls, Material Cotton Duck, Color Black, Inseam 34 in, Size 48 x 34 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Inspection Label, English, Quality, PK350, TC-21001 (TC-21001)
- SKECHERS Athletic Shoes, 12, D, Black, Plain, PR (77040 -BLK 12)
- JUSTIN ORIGINAL WORKBOOTS Size 9 Men's 8 in Work Boot Steel Work Boot, Brown (SE682)
- SKECHERS Work Shoes, 11, M, Black, Alloy, Womens, PR (76553 BKPK SZ 11)
- CARHARTT Bib Overall, Brown, 42in x 36in, 13 oz. (101627-211 42 36)
- CARHARTT Bib Overall, Carhartt(R)Brown, 46in.x30in. (101626-211 46 30)
- CARHARTT Bib Overall, Carhartt(R)Brown, 38in.x36in. (101626-211 38 36)
- CARHARTT Carhartt Flame Resistant Coverall, 48 Tall (101017-033 48 TLL)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 56 Regular (101017-410 56 REG)
- CARHARTT FR Duck Bib Overall (101627-001)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-XL)
- Carhartt Workwear and Protective Clothing