Shop All Coveralls & Overalls
This Product is Discontinued
Carhartt
Bib Overalls, Brown, Inseam 34" (Discontinued)
Mfr # R41-BRN 44 34
Zoro # G8486460
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Carhartt Brown
- Material 100% Cotton Duck
- Fabric Weight 12 oz
- Inseam 34 in
- Closure Type Zipper and Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # R41-BRN 44 34
- Zoro # G8486460
- UPC # 035481492181
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 44 in |
Maximum Waist Size | 44 in |
Details
Item | Bib Overalls |
Color | Carhartt Brown |
Material | 100% Cotton Duck |
Fabric Weight | 12 oz |
Inseam | 34 in |
Closure Type | Zipper and Snap |
Insulated | Yes |
Gender | Men's |
Hammer Loop | Yes |
Number of Outside Pockets | 5 |
Lining Material | Nylon Quilted Polyester |
Includes Hammer Loop | Yes |
Fly Closure Type | Zipper and Snap |
Description
Bib Overalls, Gender Men's, Material 100 Percent Cotton Duck, Fabric Weight 12 oz, Number of Outside Pockets 5, Lining Material Nylon Quilted Polyester, Fly Closure Type Zipper and Snap, Color Brown, Maximum Waist Size 44 in, Inseam 34 in, Includes Hammer Loop Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.