Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Carhartt
Bib Overalls, Blue, Cotton/Nylon, L
Mfr # FRR43 DNY Large Tall
Zoro # G3583124
product price: $215.00
/ea
Free Shipping & Returns
$215.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 38 in
- Color Blue
- Material Cotton/Nylon
- Fabric Weight 8.5 oz
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # FRR43 DNY Large Tall
- Zoro # G3583124
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Fits Waist Size | 38 in |
Maximum Waist Size | 38 in |
Size (Max. Waist x Inseam) | 38 in x 34 in |
Details
Item | Bib Overalls |
Color | Blue |
Material | Cotton/Nylon |
Fabric Weight | 8.5 oz |
Inseam | 34 in |
Closure Type | Zipper |
ATPV Rating | 33.5 cal/sq cm |
Arc Flash PPE Category | 3 |
Number of Pockets | 4 |
Standards | NFPA 70E |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 4 |
Garment Material Trade Name | Cotton/Nylon |
Description
ATPV Rating 33.5 cal/sq cm, Arc Flash PPE Category 3, Closure Type Zipper, Color Blue, Fabric Weight 8.5 oz, Inseam 34 in, Bib Overalls, Material Trade Name Cotton/Nylon, Maximum Waist Size 38 in, Number of Inside Pockets 0, Number of Outside Pockets 4, Size L, Standards NFPA 70E, Total Number of Pockets 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (V2CL2MLZX3)
- TUFTILE ADA Warning Pad, Red, 5ft Lx2 (TT2460-SA-CRD-1)
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- PETZL AVAO SIT FAST Harness Size 2 (C079BA02)
- CARHARTT Bib Overall, Brown, 48x32, 16 cal/cm2 (101627-211 48 32)
- CARHARTT Bib Overall, Dark Navy, 44in. x 30in. (101626-410 44 30)
- CARHARTT Bib Overall, Dark Navy, 34in. x 30in. (101626-410 34 30)
- CARHARTT Bib Overall, Carhartt(R)Brown, 32in.x32in. (101626-211 32 32)
- CARHARTT Bib Overall, Carhartt(R)Brown, 46in.x32in. (101626-211 46 32)
- CARHARTT Bib Overall, Dark Navy, 36in. x 34in. (101626-410 36 34)
- NATIONAL SAFETY APPAREL Flame-Resistant Coverall, Khaki, M, HRC2 (C88LIMD32)
- Carhartt Flame Resistant & Arc Flash Overalls & Coveralls