Shop All Coveralls & Overalls
This Product is Discontinued
Carhartt
Bib Overalls, Black, Inseam 34" (Discontinued)
Mfr # R41-BLK 38 34
Zoro # G8485681
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Material 100% Cotton Duck
- Fabric Weight 12 oz
- Inseam 34 in
- Closure Type Zipper and Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # R41-BLK 38 34
- Zoro # G8485681
- UPC # 035481492037
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 38 in |
Details
Item | Bib Overalls |
Color | Black |
Material | 100% Cotton Duck |
Fabric Weight | 12 oz |
Inseam | 34 in |
Closure Type | Zipper and Snap |
Insulated | Yes |
Gender | Men's |
Number of Outside Pockets | 5 |
Hammer Loop | Yes |
Lining Material | Nylon Quilted Polyester |
Includes Hammer Loop | Yes |
Description
Bib Overalls, Gender Men's, Material 100 Percent Cotton Duck, Fabric Weight 12 oz, Number of Outside Pockets 5, Lining Material Nylon Quilted Polyester, Color Black, Inseam 34 in, Includes Hammer Loop Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.