Shop All Coveralls & Overalls
This Product is Discontinued
Carhartt
Bib Overalls, Black, Inseam 30" (Discontinued)
Mfr # R41-BLK 40 30
Zoro # G8486007
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Material 100% Cotton Duck
- Fabric Weight 12 oz
- Inseam 30 in
- Closure Type Zipper and Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # R41-BLK 40 30
- Zoro # G8486007
- UPC # 035481491931
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 40 in |
Maximum Waist Size | 40 in |
Maximum Chest Size | 40 1/2 in |
Size (Max. Waist x Inseam) | ( 40 in x 30 in ) |
Description
Bib Overalls, Insulated for Cold Conditions Yes, Gender Men's, Material 100 Percent Cotton Duck, Fabric Weight 12 oz, Number of Outside Pockets 5, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Style Bib Overall, Color Black, Maximum Chest Size 40 1/2 in, Maximum Waist Size 40 in, Inseam 30 in, Ankle Type Zipper, Cleaning and Care Instructions Machine wash, Features Metal Rivets At Vital Stress Points, Triple-Stitched Main Seams, Includes Hammer Loop Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.