Shop All Coveralls & Overalls
Carhartt
Bib Overalls, 54" Waist Sz, 34" Inseam, Blk
Mfr # 102776-001-54x34
Zoro # G1608894
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 9
- Fits Waist Size 54 in
- Material Cotton
- Inseam 34 in
- Ankle Style Cuffs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 102776-001-54x34
- Zoro # G1608894
- UPC # 889192751354
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 54 in |
Size | 4XL |
Size-Body Type | Regular |
Tag Size | 54 x 28 |
Minimum Waist Size | 33 in |
Minimum Chest Size | 10 1/8 in |
Maximum Waist Size | 54 in |
Maximum Chest Size | 40 1/2 in |
Size (Max. Waist x Inseam) | 4XL ( 54 in x 34 in ) |
Description
Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Black, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 54 in, Minimum Waist Size 33 in, Inseam 34 in, Size 4XL, Size-Body Type Regular, Ankle Type Cuffs, Back Type Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Hardhat Replacement Swingstrap Ratchet (3SW2V)
- FASHION SEAL Unisex Apron, Cobbler, 2XL, Burgundy (64188 2XL)
- CONDOR Knit Gloves, L, White, PR (20GZ26)
- MSA SAFETY Chin Strap, For Use With MSA Hard Hats Gray, 10 PK (10171107)
- CARHARTT Bib Overalls, 32" Waist Size, 34" Inseam (102776-412-32x34)
- CARHARTT R01 M Rilaxed Fitt Dck Bib Ovrll (102776-211)
- CARHARTT Bib Overall, XL, Brown (104393-BRN)
- CARHARTT Bib Overall, 3XL, Brown (104393-BRN)
- CARHARTT Bib Overalls, 30" Waist Sz, 30" Inseam, Brn (102776-211-30x30)
- CARHARTT Bib Overall, 3XL, Black (104393-BLK)
- VF IMAGEWEAR Coverall, Chest 42 to 44In., Navy (CT30NV RG L)
- Carhartt Workwear