Shop All Coveralls & Overalls
Carhartt
Bib Overalls, 52" Waist Sz, 34" Inseam, Blk
Mfr # 102776-001-52x34
Zoro # G1608851
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ankle Style Cuffs
- Number of Outside Pockets 9
- Fabric Weight 12 oz
- Closure Type Buttons/Snaps
- Size 4XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 102776-001-52x34
- Zoro # G1608851
- UPC # 889192751323
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 4XL |
Fits Waist Size | 52 in |
Minimum Chest Size | 10 1/8 in |
Maximum Waist Size | 52 in |
Size-Body Type | Regular |
Tag Size | 52 x 28 |
Minimum Waist Size | 33 in |
Maximum Chest Size | 40 1/2 in |
Description
Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Black, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 52 in, Minimum Waist Size 33 in, Inseam 34 in, Size 4XL, Size-Body Type Regular, Ankle Type Cuffs, Back Type Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X5X12BYL)
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ900 M 100)
- ZORO SELECT Kids Face Masks, 3PLY Blue, 50-Count (3PLYKBOX)
- TILLMAN MIG Welding Gloves, Cowhide Palm, Large, 1 Pair (50L)
- CARHARTT Bib Overalls, 34" Waist Sz, 32" Inseam, Brn (102776-211-34x32)
- CARHARTT Bib Overalls, 36" Waist Sz, 30" Inseam, Brn (102776-211-36x30)
- CARHARTT Bib Overalls, 34" Waist Sz, 34" Inseam, Brn (102776-211-34x34)
- CARHARTT Bib Overalls, 42" Waist Sz, 34" Inseam, Blk (102776-001-42x34)
- CARHARTT Bib Overall, 3XL, Black (104393-BLK)
- CARHARTT Bib Overalls, 38" Waist Sz, 32" Inseam, Brn (102776-211-38x32)
- DOVETAIL WORKWEAR Freshley Overall - Dark Grey Canvas 4x34 (DWF18O1C-030-4x34)
- Carhartt Workwear and Protective Clothing