Shop All Coveralls & Overalls
Carhartt
Bib Overalls, 52" Waist Sz, 30" Inseam, Brn
Mfr # 102776-211-52x30
Zoro # G1609262
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 9
- Gender Men's
- Number of Outside Pockets 9
- Fabric Weight 12 oz
- Ankle Style Cuffs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 102776-211-52x30
- Zoro # G1609262
- UPC # 889192752344
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 52 in |
Size | 4XL |
Maximum Waist Size | 52 in |
Minimum Chest Size | 10 1/8 in |
Size-Body Type | Regular |
Tag Size | 52 x 28 |
Maximum Chest Size | 40 1/2 in |
Minimum Waist Size | 33 in |
Size (Max. Waist x Inseam) | 4XL ( 52 in x 30 in ) |
Description
Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Brown, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 52 in, Minimum Waist Size 33 in, Inseam 30 in, Size 4XL, Size-Body Type Regular, Ankle Type Cuffs, Back Type Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Jacket, Black, Carbonized Fiber, L (1360-L)
- HONEYWELL NORTH N95 Disposable Respirator w/ Valve, M/L, White, PK20 (14110394)
- TAPCO Do Not Enter Sign, 24" x 24" x .080 HIP (373-05089)
- WEARWELL 16 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- CARHARTT Bib Overall, L, Black (104393-BLK)
- CARHARTT Bib Overall, 2XL, Black (104393-BLK)
- CARHARTT Bib Overalls, 38" Waist Sz, 30" Inseam, Blk (102776-001-38x30)
- CARHARTT Bib Overalls, 32" Waist Sz, 30" Inseam, Brn (102776-211-32x30)
- CARHARTT OR4049 W RlxdFit WshDck Ins Bib Ovrll (104049-BLK)
- CARHARTT R01 M Rilaxed Fitt Dck Bib Ovrll (102776-211)
- CARHARTT Bib Overall, 4XL, Black (104393-BLK)
- Carhartt Workwear and Protective Clothing