Shop All Coveralls & Overalls
Carhartt
Bib Overalls, 52" Waist Size, 34" Inseam
Mfr # 102776-412-52x34
Zoro # G1610224
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Features Adjustable Elastic Suspenders, Double-Layer Knees With Openings for Adding Knee Pads and Cleaning Out Debris, Multi-Compartment Bib Pocket with Zip Closure
- Hammer Loop Yes
- Number of Pockets 9
- Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 102776-412-52x34
- Zoro # G1610224
- UPC # 192776080994
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 52 in |
Size | 4XL |
Maximum Waist Size | 52 in |
Size-Body Type | Regular |
Tag Size | 52 x 34 |
Minimum Chest Size | 10 1/8 in |
Maximum Chest Size | 40 1/2 in |
Minimum Waist Size | 33 in |
Size (Max. Waist x Inseam) | 4XL ( 52 in x 34 in ) |
Description
Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Navy, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 52 in, Minimum Waist Size 33 in, Inseam 34 in, Size 4XL, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Insulating Jacket, Nylon, Green, 120VAC (7603BLH)
- ARIAT Size 11-1/2 Men's Western Boot Steel Work Boot, Brown (10014241)
- IRONWEAR Breakaway Safety Vest Class 2 w/ 2" Reflective Tape And 6 Pockets (Lime/Small) (1287-BRK)
- 2W INTERNATIONAL Orange Heavy Weight Rain Suit, 5X-Large (7040SD-OR 5XL)
- CARHARTT Bib Overall, XL, Brown (104393-BRN)
- CARHARTT Bib Overalls, 30" Waist Sz, 30" Inseam, Brn (102776-211-30x30)
- CARHARTT Bib Overalls, 36" Waist Size, 34" Inseam (102776-412-36x34)
- CARHARTT Bib Overalls, 40" Waist Size, 30" Inseam (102776-412-40x30)
- CARHARTT Bib Overalls, 46" Waist Sz, 32" Inseam, Blk (102776-001-46x32)
- CARHARTT Bib Overalls, 44" Waist Sz, 34" Inseam, Brn (102776-211-44x34)
- TOUGH DUCK Insulated Duck Coverall Brown, LS (WC010)
- Carhartt Workwear and Protective Clothing