Shop All Coveralls & Overalls
Carhartt
Bib Overalls, 52" Waist Size, 32" Inseam
Mfr # 102776-412-52x32
Zoro # G1609901
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Navy
- Material Cotton
- Fabric Weight 12 oz
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 102776-412-52x32
- Zoro # G1609901
- UPC # 192776080512
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 4XL |
Fits Waist Size | 52 in |
Maximum Waist Size | 52 in |
Size-Body Type | Regular |
Tag Size | 52 x 32 |
Minimum Chest Size | 10 1/8 in |
Minimum Waist Size | 33 in |
Maximum Chest Size | 40 1/2 in |
Description
Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Navy, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 52 in, Minimum Waist Size 33 in, Inseam 32 in, Size 4XL, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Safety Shower, Wall Mount (S19-120A)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XS, Nylon Back, PR (KC1LW-01-XS)
- 3M P100 Disposable White Particulate Respirator w/ Valve (8293)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 38)
- CARHARTT Bib Overalls, 42" Waist Sz, 32" Inseam, Blk (102776-001-42x32)
- CARHARTT R01 M Rilaxed Fitt Dck Bib Ovrll (102776-211)
- CARHARTT R01 M Rilaxed Fitt Dck Bib Ovrll (102776-211)
- CARHARTT OR4049 W RlxdFit WshDck Ins Bib Ovrll (104049-BLK)
- CARHARTT Bib Overalls, 30" Waist Size, 30" Inseam (102776-412-30x30)
- CARHARTT Insulated Bib Overalls, Men's, Navy, S (104393-DNYSREG)
- TRU-SPEC Flight Suit, 3XL, 32" Inseam, Khaki (2662)
- Carhartt Workwear