Shop All Coveralls & Overalls
Carhartt
Bib Overalls, 50" Waist Sz, 30" Inseam, Brn
Mfr # 102776-211-50x30
Zoro # G1609229
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outside Pockets 9
- Number of Pockets 9
- Fits Waist Size 50 in
- Size 3XL
- Closure Type Buttons/Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 102776-211-50x30
- Zoro # G1609229
- UPC # 889192752313
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 50 in |
Size | 3XL |
Maximum Chest Size | 40 1/2 in |
Size-Body Type | Regular |
Maximum Waist Size | 50 in |
Tag Size | 50 x 28 |
Minimum Chest Size | 10 1/8 in |
Minimum Waist Size | 33 in |
Size (Max. Waist x Inseam) | 3XL ( 50 in x 30 in ) |
Description
Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Brown, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 50 in, Minimum Waist Size 33 in, Inseam 30 in, Size 3XL, Size-Body Type Regular, Ankle Type Cuffs, Back Type Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Number Stamp, 0 Thru 9, PK10 (3XDF9)
- ZORO SELECT Incandescent Bulb, 120V 10W, PK10 (SSMABT1512010G)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK119)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1923X)
- CARHARTT Bib Overalls, 38" Waist Sz, 32" Inseam, Blk (102776-001-38x32)
- CARHARTT Bib Overalls, 46" Waist Sz, 32" Inseam, Brn (102776-211-46x32)
- CARHARTT Bib Overalls, 40" Waist Size, 32" Inseam (102776-412-40x32)
- CARHARTT Bib Overalls, 40" Waist Size, 30" Inseam (102776-412-40x30)
- CARHARTT Bib Overalls, 40" Waist Sz, 34" Inseam, Brn (102776-211-40x34)
- CARHARTT Bib Overall, L, Brown (104393-BRN)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 48)
- Carhartt Workwear