Shop All Coveralls & Overalls
Carhartt
Bib Overalls, 50" Waist Size, 34" Inseam
Mfr # 102776-412-50x34
Zoro # G1610209
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Inseam 34 in
- Fits Waist Size 50 in
- Size 3XL
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 102776-412-50x34
- Zoro # G1610209
- UPC # 192776080963
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 50 in |
Size | 3XL |
Minimum Waist Size | 33 in |
Maximum Waist Size | 50 in |
Minimum Chest Size | 10 1/8 in |
Tag Size | 50 x 34 |
Maximum Chest Size | 40 1/2 in |
Size-Body Type | Regular |
Description
Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Navy, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 50 in, Minimum Waist Size 33 in, Inseam 34 in, Size 3XL, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, Vest Style, XL (1113130)
- ALLEGRO INDUSTRIES Cooling Beanie (8408)
- KIMBERLY-CLARK Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Powder-Free, M, 10 PK (500 CT), Purple (KCC50602)
- BRADY Label Maker Ribbon, 200 ft L, Black (B30-R6300)
- CARHARTT Bib Overalls, 46" Waist Sz, 32" Inseam, Brn (102776-211-46x32)
- CARHARTT Bib Overalls, 46" Waist Sz, 32" Inseam, Blk (102776-001-46x32)
- CARHARTT Bib Overalls, 32" Waist Sz, 32" Inseam, Blk (102776-001-32x32)
- CARHARTT R01 M Rilaxed Fitt Dck Bib Ovrll (102776-211)
- CARHARTT Bib Overalls, 34" Waist Sz, 30" Inseam, Blk (102776-001-34x30)
- CARHARTT Bib Overall, 3XL, Brown (104393-BRN)
- BERNE Bib, Ladies, Washed, Insulated, 2XL, Regular (WB515)
- Carhartt Workwear