Shop All Coveralls & Overalls
Carhartt
Bib Overalls, 50" Waist Size, 30" Inseam
Mfr # 102776-412-50x30
Zoro # G1609999
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjustable Elastic Suspenders, Double-Layer Knees With Openings for Adding Knee Pads and Cleaning Out Debris, Multi-Compartment Bib Pocket
- Closure Type Buttons/Snaps
- Fabric Weight 12 oz
- Fits Waist Size 50 in
- Number of Pockets 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 102776-412-50x30
- Zoro # G1609999
- UPC # 192776080062
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 50 in |
Size | 3XL |
Size-Body Type | Regular |
Tag Size | 50 x 30 |
Minimum Waist Size | 33 in |
Maximum Chest Size | 40 1/2 in |
Minimum Chest Size | 10 1/8 in |
Maximum Waist Size | 50 in |
Description
Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Navy, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 50 in, Minimum Waist Size 33 in, Inseam 30 in, Size 3XL, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Pink (60035PXXL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, Hook-and-Loop, 3XL, PR (LPI-CC5-07-XXXL)
- REFRIGIWEAR Cold Protection Gloves, Orange, XL (0312RORGXLG)
- PIP Unlined Leather Drivers Gloves, XL, PK12 (68-162/XL)
- CARHARTT Bib Overalls, 42" Waist Sz, 30" Inseam, Blk (102776-001-42x30)
- CARHARTT OR4049 W RlxdFit WshDck Ins Bib Ovrll (104049-BLK)
- CARHARTT Bib Overalls, 36" Waist Sz, 32" Inseam, Blk (102776-001-36x32)
- CARHARTT Bib Overall, XL, Black (104393-BLK)
- CARHARTT Bib Overalls, 34" Waist Sz, 34" Inseam, Brn (102776-211-34x34)
- CARHARTT OR4049 W RlxdFit WshDck Ins Bib Ovrll (104049-BLK)
- ANSELL Coverall, XL, Red, Polyester (66-667)
- Carhartt Coveralls & Overalls