Shop All Coveralls & Overalls
Carhartt
Bib Overalls, 48" Waist Sz, 34" Inseam, Brn
Mfr # 102776-211-48x34
Zoro # G1611119
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Hammer Loop Yes
- Series 102776
- Fabric Weight 12 oz
- Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 102776-211-48x34
- Zoro # G1611119
- UPC # 889192753181
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 3XL |
Fits Waist Size | 48 in |
Minimum Waist Size | 33 in |
Maximum Waist Size | 48 in |
Maximum Chest Size | 40 1/2 in |
Size-Body Type | Regular |
Minimum Chest Size | 10 1/8 in |
Tag Size | 48 x 28 |
Description
Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Brown, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 48 in, Minimum Waist Size 33 in, Inseam 34 in, Size 3XL, Size-Body Type Regular, Ankle Type Cuffs, Back Type Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, L, 1 PR (29JV93)
- DUPONT Coat Apron, Tychem(R) CPF3, Tan, 2XL, PK6 (C3275TTN2X000600)
- SAFEWAZE PRO 3' Energy Absorbing Lanyard: Snap Hook (FS560-3)
- AIR SYSTEMS INTL Hansen/Foster Socket, 4000 Series (QDH4SL6M)
- CARHARTT Bib Overall, L, Brown (104393-BRN)
- CARHARTT R01 M Rilaxed Fitt Dck Bib Ovrll (102776-211)
- CARHARTT Bib Overalls, 34" Waist Sz, 34" Inseam, Blk (102776-001-34x34)
- CARHARTT Bib Overall, L, Black (104393-BLK)
- CARHARTT Bib Overall, XL, Brown (104393-BRN)
- CARHARTT Bib Overalls, 38" Waist Sz, 30" Inseam, Blk (102776-001-38x30)
- POLAR PLUS Men's Insulated Coverall with Hood, 2XL, Navy, Nylon (22020-RXL2B)
- Carhartt Workwear