Shop All Coveralls & Overalls
Carhartt
Bib Overalls, 48" Waist Size, 30" Inseam
Mfr # 102776-412-48x30
Zoro # G1609971
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 102776
- Closure Type Buttons/Snaps
- Color Navy
- Number of Pockets 9
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 102776-412-48x30
- Zoro # G1609971
- UPC # 192776080031
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 3XL |
Fits Waist Size | 48 in |
Size-Body Type | Regular |
Tag Size | 48 x 30 |
Maximum Chest Size | 40 1/2 in |
Minimum Waist Size | 33 in |
Minimum Chest Size | 10 1/8 in |
Maximum Waist Size | 48 in |
Size (Max. Waist x Inseam) | 3XL ( 48 in x 30 in ) |
Description
Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Navy, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 48 in, Minimum Waist Size 33 in, Inseam 30 in, Size 3XL, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR PVC Coated Gloves, Palm Coverage, Red/White, XL, PR (4NML2)
- BODYGEAR BodyGear 22 Decibel Noise Reduction Earmuffs (13256-001)
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket, L (J7819-L)
- AVENGER SAFETY FOOTWEAR Size 9W Men's Wellington Boot Composite Work Boot, Black (A7847 9W)
- CARHARTT Bib Overall, 4XL, Black (104393-BLK)
- CARHARTT Bib Overall, 5XL, Black (104393-BLK)
- CARHARTT Bib Overalls, 36" Waist Sz, 36" Inseam, Brn (102776-211-36x36)
- CARHARTT Bib Overalls, 36" Waist Sz, 34" Inseam, Brn (102776-211-36x34)
- CARHARTT Insulated Bib Overalls, Men's, Navy, S (104393-DNYSREG)
- CARHARTT Bib Overalls, 32" Waist Sz, 32" Inseam, Brn (102776-211-32x32)
- BERNE Bib, Overall, Original, Unlined Duck, 42x36 (B1067)
- Carhartt Coveralls & Overalls