Shop All Coveralls & Overalls
Carhartt
Bib Overalls, 48" Waist Size, 28" Inseam
Mfr # 102776-412-48x28
Zoro # G1609804
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Buttons/Snaps
- Series 102776
- Inseam 28 in
- Features Adjustable Elastic Suspenders, Double-Layer Knees With Openings for Adding Knee Pads and Cleaning Out Debris, Multi-Compartment Bib Pocket with Zip Closure
- Number of Outside Pockets 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 102776-412-48x28
- Zoro # G1609804
- UPC # 192776079738
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 3XL |
Fits Waist Size | 48 in |
Size-Body Type | Regular |
Minimum Chest Size | 10 1/8 in |
Maximum Chest Size | 40 1/2 in |
Tag Size | 48 x 28 |
Minimum Waist Size | 33 in |
Maximum Waist Size | 48 in |
Description
Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Navy, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 48 in, Minimum Waist Size 33 in, Inseam 28 in, Size 3XL, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO High-Visibility Vest, Green, S/M (B123-S-M)
- INCOM Tape, Engineer Grade, Rflctiv, 2"X30ft, Yllw (RST104)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, L, Black (910)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893000)
- CARHARTT Bib Overalls, 32" Waist Sz, 30" Inseam, Brn (102776-211-32x30)
- CARHARTT Bib Overalls, 36" Waist Sz, 36" Inseam, Brn (102776-211-36x36)
- CARHARTT Bib Overall, XL, Black (104393-BLK)
- CARHARTT Bib Overalls, 42" Waist Sz, 32" Inseam, Blk (102776-001-42x32)
- CARHARTT Bib Overalls, 40" Waist Sz, 34" Inseam, Brn (102776-211-40x34)
- CARHARTT Bib Overalls, 38" Waist Sz, 32" Inseam, Brn (102776-211-38x32)
- BERNE Heritage Twill Insulated Coverall, Navy - Extra Large (I414NVT480)
- Carhartt Workwear and Protective Clothing