Shop All Coveralls & Overalls
Carhartt
Bib Overalls, 46" Waist Sz, 32" Inseam, Brn
Mfr # 102776-211-46x32
Zoro # G1609411
product price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 7+
- Hammer Loop Yes
- Number of Outside Pockets 9
- Closure Type Buttons/Snaps
- Ankle Style Cuffs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 102776-211-46x32
- Zoro # G1609411
- UPC # 889192752672
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 2XL |
Fits Waist Size | 46 in |
Maximum Waist Size | 46 in |
Size-Body Type | Regular |
Minimum Waist Size | 33 in |
Minimum Chest Size | 10 1/8 in |
Tag Size | 46 x 28 |
Maximum Chest Size | 40 1/2 in |
Description
Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Brown, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 46 in, Minimum Waist Size 33 in, Inseam 32 in, Size 2XL, Size-Body Type Regular, Ankle Type Cuffs, Back Type Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 3, Hi-Viz Green Mesh Safety Vest, Size: Small (SV703FG (S))
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U7-1080-RA_14X10)
- STEINER Cotton Cape Sleeves, Flame Resist, Green, L (1033-L)
- ALLEGRO INDUSTRIES Fit Testing Solution, Saccharin, PK6 (2040-12K)
- CARHARTT Bib Overalls, 30" Waist Size, 30" Inseam (102776-412-30x30)
- CARHARTT Bib Overalls, 52" Waist Size, 32" Inseam (102776-412-52x32)
- CARHARTT Bib Overall, L, Brown (104393-BRN)
- CARHARTT Bib Overalls, 38" Waist Sz, 32" Inseam, Blk (102776-001-38x32)
- CARHARTT Bib Overalls, 38" Waist Sz, 34" Inseam, Blk (102776-001-38x34)
- CARHARTT Bib Overall, 2XL, Brown (104393-BRN)
- REFRIGIWEAR Bib Overalls, Navy, Size 34x28 In. (0385SNAVMED)
- Carhartt Coveralls & Overalls