Shop All Coveralls & Overalls
Carhartt
Bib Overalls, 46" Waist Sz, 32" Inseam, Blk
Mfr # 102776-001-46x32
Zoro # G1608675
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 12 oz
- Hammer Loop Yes
- Series 102776
- Closure Type Buttons/Snaps
- Features Adjustable Elastic Suspenders, Double-Layer Knees With Openings for Adding Knee Pads and Cleaning Out Debris, Multi-Compartment Bib Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 102776-001-46x32
- Zoro # G1608675
- UPC # 889192750753
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 46 in |
Size | 2XL |
Tag Size | 46 x 28 |
Minimum Waist Size | 33 in |
Maximum Waist Size | 46 in |
Maximum Chest Size | 40 1/2 in |
Size-Body Type | Regular |
Minimum Chest Size | 10 1/8 in |
Size (Max. Waist x Inseam) | 2XL ( 46 in x 32 in ) |
Description
Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Black, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 46 in, Minimum Waist Size 33 in, Inseam 32 in, Size 2XL, Size-Body Type Regular, Ankle Type Cuffs, Back Type Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green (LP3ML-024G)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Red, Reinforced, Trek Dry(R)/TPR (MPT-52-011)
- NMC Notice Non-Potable Water Do Not Drink Sign, N321AB (N321AB)
- RINGERS GLOVES Impact Resistant Gloves, Black, M, PR (163)
- CARHARTT Bib Overalls, 38" Waist Sz, 30" Inseam, Brn (102776-211-38x30)
- CARHARTT Bib Overalls, 34" Waist Sz, 34" Inseam, Brn (102776-211-34x34)
- CARHARTT Bib Overalls, 36" Waist Sz, 34" Inseam, Blk (102776-001-36x34)
- CARHARTT Bib Overalls, 42" Waist Sz, 30" Inseam, Brn (102776-211-42x30)
- CARHARTT Bib Overalls, 34" Waist Sz, 32" Inseam, Brn (102776-211-34x32)
- CARHARTT Bib Overalls, 30" Waist Sz, 30" Inseam, Brn (102776-211-30x30)
- N-FERNO BY ERGODYNE 6471 4XL Black Thermal Bibs - 500D Nylon Shell (6471)
- Carhartt Workwear