Shop All Coveralls & Overalls
Carhartt
Bib Overalls, 44" Waist Size, 34" Inseam
Mfr # 102776-412-44x34
Zoro # G1610279
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjustable Elastic Suspenders, Double-Layer Knees With Openings for Adding Knee Pads and Cleaning Out Debris, Multi-Compartment Bib Pocket with Zip Closure
- Size 2XL
- Number of Outside Pockets 9
- Color Navy
- Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 102776-412-44x34
- Zoro # G1610279
- UPC # 192776080871
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 2XL |
Fits Waist Size | 44 in |
Maximum Chest Size | 40 1/2 in |
Maximum Waist Size | 44 in |
Minimum Waist Size | 33 in |
Size-Body Type | Regular |
Minimum Chest Size | 10 1/8 in |
Tag Size | 44 x 34 |
Description
Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Navy, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 44 in, Minimum Waist Size 33 in, Inseam 34 in, Size 2XL, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, M, Black Glove Coating, PR (3011-M (8))
- TINGLEY Eagle Rain, Pants, Unrated, Yellow, 2XL (P21107)
- VIKING Size 12 Unisex Steel Rubber Boot, Black/Yellow (VW49-12)
- SKECHERS Men's Composite Work Shoe, Black/Gray (196311585616)
- CARHARTT Bib Overalls, 36" Waist Sz, 34" Inseam, Brn (102776-211-36x34)
- CARHARTT Insulated Bib Overalls, Men's, Navy, M (104393-DNYMTLL)
- CARHARTT Bib Overalls, 42" Waist Sz, 32" Inseam, Blk (102776-001-42x32)
- CARHARTT Insulated Bib Overalls, Men's, Navy, XL (104393-DNYXLTLL)
- CARHARTT Bib Overalls, 30" Waist Sz, 30" Inseam, Brn (102776-211-30x30)
- CARHARTT Bib Overalls, 36" Waist Sz, 36" Inseam, Brn (102776-211-36x36)
- BERNE Bib, Overall, Orig, Washed, Insulated, S, Reg (B377)
- Carhartt Workwear