Shop All Coveralls & Overalls
Carhartt
Bib Overalls, 42" Waist Sz, 30" Inseam, Brn
Mfr # 102776-211-42x30
Zoro # G1609192
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 42 in
- Ankle Style Cuffs
- Size XL
- Number of Outside Pockets 9
- Closure Type Buttons/Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 102776-211-42x30
- Zoro # G1609192
- UPC # 889192752191
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 42 in |
Size | XL |
Maximum Waist Size | 42 in |
Tag Size | 42 x 28 |
Minimum Chest Size | 10 1/8 in |
Minimum Waist Size | 33 in |
Size-Body Type | Regular |
Maximum Chest Size | 40 1/2 in |
Size (Max. Waist x Inseam) | XL ( 42 in x 30 in ) |
Description
Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Brown, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 42 in, Minimum Waist Size 33 in, Inseam 30 in, Size XL, Size-Body Type Regular, Ankle Type Cuffs, Back Type Closed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Heated QUIETSHELL Jacket Kit - Camo X-Large (224C-21XL)
- GLOVEWORKS Nitrile Disposable Gloves, Nitrile, One Size, 6 PK, Black (GWHD6PKBLK)
- LYLE Reflective Hazardous Materials Caution Sign, 10 in H, 14 in W, English, LCU3-0362-RA_14x10 (LCU3-0362-RA_14x10)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401163)
- CARHARTT Bib Overalls, 42" Waist Sz, 30" Inseam, Blk (102776-001-42x30)
- CARHARTT Bib Overall, XL, Black (104393-BLK)
- CARHARTT Bib Overalls, 52" Waist Size, 32" Inseam (102776-412-52x32)
- CARHARTT Bib Overall, L, Brown (104393-BRN)
- CARHARTT Bib Overalls, 30" Waist Size, 30" Inseam (102776-412-30x30)
- CARHARTT Bib Overalls, 34" Waist Sz, 28" Inseam, Brn (102776-211-34x28)
- DUNLOP ONGUARD Chemtex Level C Coverall with Hood XX-Large (WPL137-XXL)
- Carhartt Workwear