Shop All Coveralls & Overalls
Carhartt
Bib Overalls, 42" Waist Sz, 28" Inseam, Blk
Mfr # 102776-001-42x28
Zoro # G1608492
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 42 in
- Hammer Loop Yes
- Material Cotton
- Fabric Weight 12 oz
- Inseam 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 102776-001-42x28
- Zoro # G1608492
- UPC # 889192749979
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 42 in |
Size | XL |
Minimum Chest Size | 10 1/8 in |
Maximum Waist Size | 42 in |
Minimum Waist Size | 33 in |
Size-Body Type | Regular |
Tag Size | 42 x 28 |
Maximum Chest Size | 40 1/2 in |
Description
Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Black, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 42 in, Minimum Waist Size 33 in, Inseam 28 in, Size XL, Size-Body Type Regular, Ankle Type Cuffs, Back Type Closed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Men's Black Polyester Parka size 2XL (S18721)
- NMC Electrical Marker, 600 Volts, Pk25 (JL22011O)
- CAROLINA SHOE Size 7-1/2 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- GASTEC Water Vapor Detector Tube, PK10 (6L)
- CARHARTT Bib Overalls, 36" Waist Sz, 34" Inseam, Blk (102776-001-36x34)
- CARHARTT Bib Overalls, 30" Waist Sz, 32" Inseam, Brn (102776-211-30x32)
- CARHARTT Bib Overall, 5XL, Black (104393-BLK)
- CARHARTT Bib Overalls, 40" Waist Sz, 32" Inseam, Brn (102776-211-40x32)
- CARHARTT Insulated Bib Overalls, Men's, Navy, XL (104393-DNYXLTLL)
- CARHARTT Bib Overall, XL, Black (104393-BLK)
- CARHARTT Bib Overalls, 32" Waist Sz, 30" Inseam, Blk (102776-001-32x30)
- Carhartt Coveralls & Overalls