Shop All Coveralls & Overalls
Carhartt
Bib Overalls, 40" Waist Sz, 32" Inseam, Blk
Mfr # 102776-001-40x32
Zoro # G1608641
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 40 in
- Color Black
- Gender Men's
- Inseam 32 in
- Hammer Loop Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 102776-001-40x32
- Zoro # G1608641
- UPC # 889192750661
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 40 in |
Size | XL |
Minimum Waist Size | 33 in |
Maximum Waist Size | 40 in |
Minimum Chest Size | 10 1/8 in |
Size-Body Type | Regular |
Maximum Chest Size | 40 1/2 in |
Tag Size | 40 x 28 |
Size (Max. Waist x Inseam) | XL ( 40 in x 32 in ) |
Description
Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Black, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 40 in, Minimum Waist Size 33 in, Inseam 32 in, Size XL, Size-Body Type Regular, Ankle Type Cuffs, Back Type Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELBY Heat Resistant Gloves, Buttermilk, L, PR (2533 LARGE)
- PYRAMEX Safety Glasses, Clear Anti-Fog, Scratch-Resistant (S9910STMRG)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 90 PK, Purple (55084)
- ZORO SELECT Horizontal Glove Dispenser, Clr, 144 Glove (3RZT4)
- CARHARTT Bib Overalls, 36" Waist Sz, 36" Inseam, Brn (102776-211-36x36)
- CARHARTT Bib Overalls, 32" Waist Sz, 30" Inseam, Blk (102776-001-32x30)
- CARHARTT Bib Overalls, 40" Waist Size, 30" Inseam (102776-412-40x30)
- CARHARTT Bib Overalls, 40" Waist Sz, 32" Inseam, Brn (102776-211-40x32)
- CARHARTT Bib Overall, XL, Black (104393-BLK)
- CARHARTT Bib Overalls, 34" Waist Sz, 30" Inseam, Blk (102776-001-34x30)
- CLEMCO Blast Suit, Medium (22914)
- Carhartt Coveralls & Overalls