Shop All Coveralls & Overalls
Carhartt
Bib Overalls, 40" Waist Size, 34" Inseam
Mfr # 102776-412-40x34
Zoro # G1610120
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Navy
- Material Cotton
- Fabric Weight 12 oz
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 102776-412-40x34
- Zoro # G1610120
- UPC # 192776080819
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | XL |
Fits Waist Size | 40 in |
Tag Size | 40 x 34 |
Maximum Chest Size | 40 1/2 in |
Size-Body Type | Regular |
Maximum Waist Size | 40 in |
Minimum Waist Size | 33 in |
Minimum Chest Size | 10 1/8 in |
Description
Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Navy, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 40 in, Minimum Waist Size 33 in, Inseam 34 in, Size XL, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Catch Basin Insert, Oil, , Black (4341)
- DUPONT BootCovers, Slip ResistSole, L, White, PK100 (PC444SWHLG01000B)
- GLOBAL INDUSTRIAL Standard Shoe Covers, Size 12-15, Blue, 150PK (708197BBL)
- EATON Horn, Red, Indoor/Outdoor, 102dB, 15W (CN105942)
- CARHARTT Bib Overalls, 36" Waist Sz, 30" Inseam, Blk (102776-001-36x30)
- CARHARTT Bib Overalls, 36" Waist Sz, 32" Inseam, Blk (102776-001-36x32)
- CARHARTT Bib Overalls, 38" Waist Sz, 32" Inseam, Brn (102776-211-38x32)
- CARHARTT Bib Overalls, 34" Waist Sz, 32" Inseam, Blk (102776-001-34x32)
- CARHARTT Bib Overalls, 32" Waist Sz, 32" Inseam, Blk (102776-001-32x32)
- CARHARTT Bib Overall, L, Black (104393-BLK)
- CARHARTT Bib Overall, 2XL, Brown (104393-BRN)
- Carhartt Workwear and Protective Clothing