Shop All Coveralls & Overalls
Carhartt
Bib Overalls, 38" Waist Sz, 36" Inseam, Blk
Mfr # 102776-001-38x36
Zoro # G1608955
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fabric Weight 12 oz
- Series 102776
- Size L
- Fits Waist Size 38 in
- Number of Outside Pockets 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 102776-001-38x36
- Zoro # G1608955
- UPC # 889192751507
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | L |
Fits Waist Size | 38 in |
Size-Body Type | Regular |
Minimum Waist Size | 33 in |
Minimum Chest Size | 10 1/8 in |
Maximum Waist Size | 38 in |
Maximum Chest Size | 40 1/2 in |
Tag Size | 38 x 28 |
Description
Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Black, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 38 in, Minimum Waist Size 33 in, Inseam 36 in, Size L, Size-Body Type Regular, Ankle Type Cuffs, Back Type Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley® 35141 Workbrutes® 14" Knee Boots, Black, Cleated Outsole, 2XL (35141.2X)
- PROFLEX BY ERGODYNE ANSI A2 PU Coated CR Gloves 12-Pair, Blue, Size XL (7025-12PR)
- SHOWA Chemical Resistant Gloves, Nitrile, Unlined, 15 mil Thickness, 13 in Length, Green, XS, 1 Pair (727-06)
- PORTWEST Hi-Vis T Shirt, L (S478)
- CARHARTT Bib Overalls, 42" Waist Sz, 30" Inseam, Brn (102776-211-42x30)
- CARHARTT Bib Overalls, 36" Waist Sz, 30" Inseam, Blk (102776-001-36x30)
- CARHARTT Bib Overalls, 32" Waist Size, 34" Inseam (102776-412-32x34)
- CARHARTT Bib Overalls, 30" Waist Sz, 32" Inseam, Brn (102776-211-30x32)
- CARHARTT Bib Overall, 3XL, Black (104393-BLK)
- CARHARTT Bib Overalls, 32" Waist Sz, 30" Inseam, Blk (102776-001-32x30)
- BERNE Coverall, Poplin, Short Sleeve, Small Short (P700)
- Carhartt Coveralls & Overalls