Shop All Coveralls & Overalls
Carhartt
Bib Overalls, 38" Waist Size, 32" Inseam
Mfr # 102776-412-38x32
Zoro # G1609892
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Fabric Weight 12 oz
- Fits Waist Size 38 in
- Inseam 32 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 102776-412-38x32
- Zoro # G1609892
- UPC # 192776080307
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | L |
Fits Waist Size | 38 in |
Maximum Chest Size | 40 1/2 in |
Minimum Chest Size | 10 1/8 in |
Maximum Waist Size | 38 in |
Minimum Waist Size | 33 in |
Tag Size | 38 x 32 |
Size-Body Type | Regular |
Description
Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Navy, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 38 in, Minimum Waist Size 33 in, Inseam 32 in, Size L, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT AMP LT Insole, MEM (GB00227)
- SKB ProtCase, 8 1/2 in, TrgRlsLtchSys, Blk (3I-1610-10BC)
- MCR SAFETY Knit Gloves, XL, Orange, PVC, PK12 (9675XLM)
- PIONEER Waterproof 2in1 Bomber Jacket, Class 3, XL (V1130460U-XL)
- CARHARTT Bib Overalls, 36" Waist Sz, 32" Inseam, Blk (102776-001-36x32)
- CARHARTT Bib Overalls, 36" Waist Sz, 32" Inseam, Brn (102776-211-36x32)
- CARHARTT OR4049 W RlxdFit WshDck Ins Bib Ovrll (104049-BLK)
- CARHARTT Bib Overalls, 38" Waist Sz, 34" Inseam, Brn (102776-211-38x34)
- CARHARTT Bib Overalls, 44" Waist Size, 28" Inseam (102776-412-44x28)
- CARHARTT Bib Overalls, 32" Waist Sz, 32" Inseam, Blk (102776-001-32x32)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, LT (4877DN TL L)
- Carhartt Workwear