Shop All Coveralls & Overalls
Carhartt
Bib Overalls, 38" Waist Size, 30" Inseam
Mfr # 102776-412-38x30
Zoro # G1609752
product price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inseam 30 in
- Color Navy
- Gender Men's
- Material Cotton
- Number of Outside Pockets 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 102776-412-38x30
- Zoro # G1609752
- UPC # 192776079882
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | L |
Fits Waist Size | 38 in |
Tag Size | 38 x 30 |
Size-Body Type | Regular |
Minimum Waist Size | 33 in |
Maximum Chest Size | 40 1/2 in |
Minimum Chest Size | 10 1/8 in |
Maximum Waist Size | 38 in |
Description
Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Navy, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 38 in, Minimum Waist Size 33 in, Inseam 30 in, Size L, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Expandable Metal Barricade, Yellow and Black, 11.5 ft Length (EB-FS-YB-110)
- 3M E-A-R TaperFit 2 Disposable Soft Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 200 PK (312-1219)
- HY-KO Please Use Other Door Sign 2" x 8", 10PK, B00060 (B00060)
- PORTWEST PU Palm Glove, XXL (A120)
- CARHARTT Insulated Bib Overalls, Men's, Navy, M (104393-DNYMTLL)
- CARHARTT Bib Overalls, 38" Waist Sz, 32" Inseam, Blk (102776-001-38x32)
- CARHARTT Insulated Bib Overalls, Men's, Navy, S (104393-DNYSREG)
- CARHARTT Bib Overalls, 34" Waist Sz, 30" Inseam, Blk (102776-001-34x30)
- CARHARTT Bib Overalls, 34" Waist Sz, 30" Inseam, Brn (102776-211-34x30)
- CARHARTT Bib Overalls, 40" Waist Size, 30" Inseam (102776-412-40x30)
- PORTWEST Contrast Coverall Lined, XL (S485)
- Carhartt Coveralls & Overalls