Shop All Coveralls & Overalls
Carhartt
Bib Overalls, 34" Waist Sz, 32" Inseam, Brn
Mfr # 102776-211-34x32
Zoro # G1609253
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjustable Elastic Suspenders, Double-Layer Knees With Openings for Adding Knee Pads and Cleaning Out Debris, Multi-Compartment Bib Pocket
- Number of Outside Pockets 9
- Fits Waist Size 34 in
- Material Cotton
- Fabric Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 102776-211-34x32
- Zoro # G1609253
- UPC # 889192752498
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 34 in |
Size | M |
Tag Size | 34 x 28 |
Maximum Waist Size | 34 in |
Maximum Chest Size | 40 1/2 in |
Minimum Waist Size | 33 in |
Minimum Chest Size | 10 1/8 in |
Size-Body Type | Regular |
Size (Max. Waist x Inseam) | M ( 34 in x 32 in ) |
Description
Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Brown, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 34 in, Minimum Waist Size 33 in, Inseam 32 in, Size M, Size-Body Type Regular, Ankle Type Cuffs, Back Type Closed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post, Warning, 41 In H, Yellow, Use (33L677)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, S (KBKB1T18TS)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-QC/UBL)
- MSA SAFETY Hood, Universal Mask Size, White, PK4, Suspension: Integrated (10083383)
- CARHARTT Bib Overalls, 34" Waist Sz, 32" Inseam, Blk (102776-001-34x32)
- CARHARTT Bib Overalls, 32" Waist Sz, 30" Inseam, Blk (102776-001-32x30)
- CARHARTT Bib Overall, 3XL, Brown (104393-BRN)
- CARHARTT Bib Overalls, 36" Waist Sz, 34" Inseam, Blk (102776-001-36x34)
- CARHARTT Bib Overalls, 36" Waist Sz, 32" Inseam, Blk (102776-001-36x32)
- CARHARTT Bib Overalls, 30" Waist Size, 34" Inseam (102776-412-30x34)
- CARHARTT Bib Overalls, 42" Waist Sz, 32" Inseam, Blk (102776-001-42x32)
- Carhartt Coveralls & Overalls