Shop All Coveralls & Overalls
Carhartt
Bib Overalls, 32" Waist Size, 34" Inseam
Mfr # 102776-412-32x34
Zoro # G1610075
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hammer Loop Yes
- Fabric Weight 12 oz
- Number of Outside Pockets 9
- Size M
- Closure Type Buttons/Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 102776-412-32x34
- Zoro # G1610075
- UPC # 192776080697
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | M |
Fits Waist Size | 32 in |
Minimum Waist Size | 33 in |
Tag Size | 32 x 34 |
Maximum Waist Size | 32 in |
Maximum Chest Size | 40 1/2 in |
Size-Body Type | Regular |
Minimum Chest Size | 10 1/8 in |
Size (Max. Waist x Inseam) | M ( 32 in x 34 in ) |
Description
Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Navy, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 32 in, Minimum Waist Size 33 in, Inseam 34 in, Size M, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE INTERLOCKING STENCILS Stencil, Letters, Brass, 1/2in.W x 1/2in.H (10026)
- STEEL GRIP Aluminized Bib Apron, Aluminized Thermonol (ATH125-39)
- BRADY Clip Sleeve Wire Mrkrs, 1, Blk/Wht, PK50, SCN23-1 (SCN23-1)
- 3M FreBrrerPlenumWrp5+, 1/2nx48n, PK2 (PLENUM-WRAP-5A+(48"))
- CARHARTT Bib Overall, 3XL, Brown (104393-BRN)
- CARHARTT Bib Overalls, 36" Waist Sz, 34" Inseam, Blk (102776-001-36x34)
- CARHARTT Bib Overalls, 32" Waist Sz, 32" Inseam, Blk (102776-001-32x32)
- CARHARTT Bib Overalls, 52" Waist Size, 32" Inseam (102776-412-52x32)
- CARHARTT Bib Overalls, 34" Waist Sz, 34" Inseam, Brn (102776-211-34x34)
- CARHARTT Bib Overall, 5XL, Black (104393-BLK)
- BERNE Coverall, Deluxe, Insulated, Twill, L, Tall (I414)
- Carhartt Workwear and Protective Clothing