Shop All Coveralls & Overalls
Carhartt
Bib Overalls, 32" Waist Size, 30" Inseam
Mfr # 102776-412-32x30
Zoro # G1609789
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Fits Waist Size 32 in
- Fabric Weight 12 oz
- Size M
- Number of Pockets 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 102776-412-32x30
- Zoro # G1609789
- UPC # 192776079790
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 32 in |
Size | M |
Maximum Chest Size | 40 1/2 in |
Maximum Waist Size | 32 in |
Tag Size | 32 x 30 |
Minimum Waist Size | 33 in |
Size-Body Type | Regular |
Minimum Chest Size | 10 1/8 in |
Size (Max. Waist x Inseam) | M ( 32 in x 30 in ) |
Description
Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Navy, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 32 in, Minimum Waist Size 33 in, Inseam 30 in, Size M, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR 2XL Black Gauntlet Cuff Heat Resistant Gloves (HW4-06-XXL)
- GEMTOR Belt, Large (646-3)
- HEXARMOR PentaArmor Cut-Resistant Sleeve, Cut Level A7, SuperFabric, Thumbhole, 19 in L, Green, Large (1010-L (9))
- VIKING Torrent Boot Zip Pant, Black, M (828P-M)
- CARHARTT Bib Overalls, 36" Waist Sz, 32" Inseam, Blk (102776-001-36x32)
- CARHARTT Bib Overalls, 38" Waist Size, 32" Inseam (102776-412-38x32)
- CARHARTT Bib Overalls, 46" Waist Sz, 32" Inseam, Brn (102776-211-46x32)
- CARHARTT Bib Overall, M, Brown (104393-BRN)
- CARHARTT Bib Overalls, 28" Waist Sz, 32" Inseam, Brn (102776-211-28x32)
- CARHARTT Bib Overalls, 32" Waist Size, 34" Inseam (102776-412-32x34)
- BERNE Bib, Overall, Deluxe, Insulated, 2XL, Regular (B415)
- Carhartt Coveralls & Overalls