Shop All Coveralls & Overalls
Carhartt
Bib Overalls, 32" Waist Size, 28" Inseam
Mfr # 102776-412-32x28
Zoro # G1609603
product price: $86.25
/ea
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 102776
- Gender Men's
- Size M
- Fabric Weight 12 oz
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 102776-412-32x28
- Zoro # G1609603
- UPC # 192776079493
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | M |
Fits Waist Size | 32 in |
Tag Size | 32 x 28 |
Minimum Waist Size | 33 in |
Maximum Waist Size | 32 in |
Minimum Chest Size | 10 1/8 in |
Size-Body Type | Regular |
Maximum Chest Size | 40 1/2 in |
Size (Max. Waist x Inseam) | M ( 32 in x 28 in ) |
Description
Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Navy, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 32 in, Minimum Waist Size 33 in, Inseam 28 in, Size M, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL Yellow High Visibility Reflective Class 2 Safety Vest, L (TR88001)
- POPULAR LIFE Arya-Net Extra Fine Elastic Edge Black Hair Net (BLPL-MS-HC-7BK-1)
- MCR SAFETY Welding Leather Glove, Brown/White, L, PK12 (4840KL)
- AMERICAN LABELMARK CO LabelMaster® H-NFRL1 NFPA® Write-On Chemical Name Label, 3" x 1", Paper, 100/Roll (H-NFRL1)
- CARHARTT Bib Overalls, 32" Waist Size, 34" Inseam (102776-412-32x34)
- CARHARTT Bib Overalls, 44" Waist Size, 28" Inseam (102776-412-44x28)
- CARHARTT Bib Overalls, 44" Waist Sz, 30" Inseam, Blk (102776-001-44x30)
- CARHARTT Bib Overalls, 30" Waist Sz, 32" Inseam, Brn (102776-211-30x32)
- CARHARTT Bib Overalls, 46" Waist Sz, 30" Inseam, Brn (102776-211-46x30)
- CARHARTT Bib Overalls, 52" Waist Size, 32" Inseam (102776-412-52x32)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F XL-Short (22020NS)
- Carhartt Workwear and Protective Clothing