Shop All Coveralls & Overalls
Carhartt
Bib Overalls, 30" Waist Sz, 32" Inseam, Brn
Mfr # 102776-211-30x32
Zoro # G1609299
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 12 oz
- Inseam 32 in
- Number of Pockets 7+
- Material Cotton
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 102776-211-30x32
- Zoro # G1609299
- UPC # 889192752436
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | S |
Fits Waist Size | 30 in |
Minimum Chest Size | 10 1/8 in |
Size-Body Type | Regular |
Tag Size | 30 x 28 |
Maximum Waist Size | 30 in |
Maximum Chest Size | 40 1/2 in |
Minimum Waist Size | 33 in |
Description
Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Brown, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 30 in, Minimum Waist Size 33 in, Inseam 32 in, Size S, Size-Body Type Regular, Ankle Type Cuffs, Back Type Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Horn Strobe, Clear, 5-1/2 In. H, 24VAC/DC (868STRC-AQ)
- HONEYWELL UVEX Safety Glasses, SCT-Vermillion Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3210HS)
- CONDOR Leather Gloves, Goatskin, Red/White, L, PR (6JG07)
- SIGNMISSION OSHA Notice Sign, No PPE Past This Point, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-NS-P-1014-L-14758)
- CARHARTT Bib Overalls, 34" Waist Sz, 32" Inseam, Blk (102776-001-34x32)
- CARHARTT Bib Overall, L, Black (104393-BLK)
- CARHARTT Bib Overalls, 34" Waist Sz, 30" Inseam, Brn (102776-211-34x30)
- CARHARTT Bib Overalls, 46" Waist Sz, 32" Inseam, Brn (102776-211-46x32)
- CARHARTT Bib Overall, XL, Brown (104393-BRN)
- CARHARTT Bib Overall, XL, Brown (104393-BRN)
- BUFFALO Large Multi-Use Protective Coverall (15005)
- Carhartt Workwear and Protective Clothing