Shop All Coveralls & Overalls
This Product is Discontinued
Carhartt
Bib Overall, XL, Brown (Discontinued)
Mfr # 104393-BRN
Zoro # G401838193
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Pockets 5
- Fabric Weight 12 oz
- Lining Material Quilted
- Ankle Style Zipper, Snap
- Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 104393-BRN
- Zoro # G401838193
- UPC # 192776515328
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | XL |
Fits Waist Size | 49 in |
Maximum Waist Size | 49 in |
Maximum Chest Size | 40 1/2 in |
Size-Body Type | Regular |
Tag Size | 49 x 29 |
Minimum Chest Size | 12 1/8 in |
Minimum Waist Size | 33 in |
Description
OR4393 M LseFit FrmDck Ins Bib Ovrll, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Not Rated, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 5, Includes Lining Yes, Lining Material Quilted, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Brown, Maximum Chest Size 40 1/2 in, Minimum Chest Size 12 1/8 in, Maximum Waist Size 49 in, Minimum Waist Size 33 in, Inseam 29 in, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.