Shop All Coveralls & Overalls
Carhartt
Bib Overall, XL, Black
Mfr # 104393-BLK
Zoro # G601838191
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 49 in
- Lining Material Quilted
- Number of Pockets 5
- Closure Type Zipper
- Series 104393
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 104393-BLK
- Zoro # G601838191
- UPC # 192776514727
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 49 in |
Size | XL |
Maximum Waist Size | 49 in |
Minimum Chest Size | 12 1/8 in |
Size-Body Type | Regular |
Maximum Chest Size | 40 1/2 in |
Minimum Waist Size | 33 in |
Tag Size | 49 x 29 |
Description
OR4393 M LseFit FrmDck Ins Bib Ovrll, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Not Rated, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 5, Includes Lining Yes, Lining Material Quilted, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Black, Maximum Chest Size 40 1/2 in, Minimum Chest Size 12 1/8 in, Maximum Waist Size 49 in, Minimum Waist Size 33 in, Inseam 29 in, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, XS, Nylon (10197214)
- AIGNER INDEX Magnetic Roll, 2in (MX-200)
- HY-KO 48In Blue Diamond Driveway Marker, 12PK (A10111)
- STEINER INDUSTRIES Glove, Back-Hand Pad, 3 Layr, 7-1/2"x5-3/4" (15A56)
- CARHARTT Bib Overalls, 36" Waist Size, 32" Inseam (102776-412-36x32)
- CARHARTT OR4049 W RlxdFit WshDck Ins Bib Ovrll (104049-BLK)
- CARHARTT Bib Overalls, 36" Waist Size, 34" Inseam (102776-412-36x34)
- CARHARTT Bib Overall, XL, Brown (104393-BRN)
- CARHARTT Bib Overalls, 36" Waist Sz, 30" Inseam, Brn (102776-211-36x30)
- CARHARTT Bib Overalls, 36" Waist Sz, 32" Inseam, Blk (102776-001-36x32)
- POLAR PLUS Insulated Bib Overalls, Mens, 36 to 38 in., 10 oz. (92001-RLRGB)
- Carhartt Workwear