Shop All Coveralls & Overalls
Carhartt
Bib Overall, S, Black
Mfr # 104393-BLK
Zoro # G701838176
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outside Pockets 5
- Hammer Loop Yes
- Fits Waist Size 37 in
- Color Black
- Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 104393-BLK
- Zoro # G701838176
- UPC # 192776514512
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 37 in |
Size | S |
Tag Size | 37 x 31 |
Size-Body Type | Regular |
Minimum Waist Size | 33 in |
Maximum Waist Size | 37 in |
Minimum Chest Size | 12 1/8 in |
Maximum Chest Size | 40 1/2 in |
Size (Max. Waist x Inseam) | S ( 37 in x 31 in ) |
Description
OR4393 M LseFit FrmDck Ins Bib Ovrll, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Not Rated, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 5, Includes Lining Yes, Lining Material Quilted, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Black, Maximum Chest Size 40 1/2 in, Minimum Chest Size 12 1/8 in, Maximum Waist Size 37 in, Minimum Waist Size 33 in, Inseam 31 in, Size S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Ridgeline Cap Style Four Point Ratchet Hard Hat (HP44110)
- CELLUCAP Hairnet, White, Universal, PK144 (HN5WTGRA)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Yellow (170648)
- DYMO Label Tape, Removable, 0.75", Blk On White (45803)
- CARHARTT Bib Overalls, 30" Waist Size, 34" Inseam (102776-412-30x34)
- CARHARTT Bib Overall, 4XL, Black (104393-BLK)
- CARHARTT Bib Overalls, 40" Waist Size, 30" Inseam (102776-412-40x30)
- CARHARTT Bib Overalls, 36" Waist Sz, 34" Inseam, Blk (102776-001-36x34)
- CARHARTT Bib Overalls, 44" Waist Sz, 34" Inseam, Brn (102776-211-44x34)
- CARHARTT Bib Overall, XL, Black (104393-BLK)
- CARHARTT Bib Overalls, 40" Waist Sz, 32" Inseam, Brn (102776-211-40x32)
- Carhartt Coveralls & Overalls