Shop All Coveralls & Overalls
Carhartt
Bib Overall, M, Brown
Mfr # 104393-BRN
Zoro # G901838181
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 104393
- Hammer Loop Yes
- Ankle Style Zipper, Snap
- Closure Type Zipper
- Number of Outside Pockets 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 104393-BRN
- Zoro # G901838181
- UPC # 192776515083
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | M |
Fits Waist Size | 41 in |
Tag Size | 41 x 31 |
Minimum Waist Size | 33 in |
Size-Body Type | Regular |
Maximum Waist Size | 41 in |
Minimum Chest Size | 12 1/8 in |
Maximum Chest Size | 40 1/2 in |
Size (Max. Waist x Inseam) | M ( 41 in x 31 in ) |
Description
OR4393 M LseFit FrmDck Ins Bib Ovrll, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Not Rated, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 5, Includes Lining Yes, Lining Material Quilted, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Brown, Maximum Chest Size 40 1/2 in, Minimum Chest Size 12 1/8 in, Maximum Waist Size 41 in, Minimum Waist Size 33 in, Inseam 31 in, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY ERB Aware Wear S363P Class 2 Mesh HiViz Safety Vests (61649)
- 5S SUPPLIES Fire Extinguisher Do Not Block 12in Diameter Non Slip Floor Sign (FS-FIREDNB-12)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAT-QCUB)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, No Tres - No Tres Monit (A-1218 No Tres - No Tres Monit)
- CARHARTT Bib Overalls, 34" Waist Sz, 32" Inseam, Brn (102776-211-34x32)
- CARHARTT Bib Overall, 3XL, Brown (104393-BRN)
- CARHARTT Bib Overalls, 32" Waist Sz, 30" Inseam, Blk (102776-001-32x30)
- CARHARTT Bib Overalls, 36" Waist Sz, 34" Inseam, Blk (102776-001-36x34)
- CARHARTT Bib Overalls, 42" Waist Sz, 30" Inseam, Blk (102776-001-42x30)
- CARHARTT Insulated Bib Overalls, Men's, Navy, XL (104393-DNYXLTLL)
- VF IMAGEWEAR Coverall, Chest 50 to 52In., Navy (CT30NV RG XXL)
- Carhartt Workwear