Shop All Coveralls & Overalls
Carhartt
Bib Overall, M, Black
Mfr # 104393-BLK
Zoro # G701838183
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inseam 29 in
- Fabric Weight 12 oz
- Number of Outside Pockets 5
- Ankle Style Zipper, Snap
- Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 104393-BLK
- Zoro # G701838183
- UPC # 192776514697
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | M |
Fits Waist Size | 41 in |
Minimum Waist Size | 33 in |
Minimum Chest Size | 12 1/8 in |
Maximum Waist Size | 41 in |
Tag Size | 41 x 29 |
Size-Body Type | Regular |
Maximum Chest Size | 40 1/2 in |
Size (Max. Waist x Inseam) | M ( 41 in x 29 in ) |
Description
OR4393 M LseFit FrmDck Ins Bib Ovrll, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Not Rated, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 5, Includes Lining Yes, Lining Material Quilted, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Black, Maximum Chest Size 40 1/2 in, Minimum Chest Size 12 1/8 in, Maximum Waist Size 41 in, Minimum Waist Size 33 in, Inseam 29 in, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Padlock, 6 Pins, Orange (SDAL-ORG-38ST-KD)
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 7, 12PK (TTP030PU-070)
- TRI-DEX Label Holder, Snap-In, 1x3 In, PK25 (TR-1300)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-16-361-1 (LAT-16-361-1)
- CARHARTT Bib Overalls, 42" Waist Sz, 34" Inseam, Blk (102776-001-42x34)
- CARHARTT Bib Overall, 3XL, Brown (104393-BRN)
- CARHARTT OR4049 W RlxdFit WshDck Ins Bib Ovrll (104049-BLK)
- CARHARTT Bib Overalls, 54" Waist Size, 34" Inseam (102776-412-54x34)
- CARHARTT Bib Overall, L, Black (104393-BLK)
- CARHARTT Bib Overall, L, Black (104393-BLK)
- BERNE Coverall, Deluxe, Insulated, XL Short (I417)
- Carhartt Coveralls & Overalls