Shop All Coveralls & Overalls
Carhartt
Bib Overall, L, Brown
Mfr # 104393-BRN
Zoro # G501838185
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Zipper
- Color Brown
- Material Cotton
- Hammer Loop Yes
- Number of Outside Pockets 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 104393-BRN
- Zoro # G501838185
- UPC # 192776515052
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 45 in |
Size | L |
Minimum Chest Size | 12 1/8 in |
Maximum Chest Size | 44 in |
Maximum Waist Size | 38 1/2 in |
Size-Body Type | Regular |
Minimum Waist Size | 33 in |
Tag Size | 38 1/2 in x 31 3/8 in |
Description
OR4393 M LseFit FrmDck Ins Bib Ovrll, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Not Rated, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 5, Includes Lining Yes, Lining Material Quilted, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Brown, Maximum Chest Size 44 in, Minimum Chest Size 12 1/8 in, Maximum Waist Size 38 1/2 in, Minimum Waist Size 33 in, Inseam 31 3/8 in, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Flame Resistant Pants and Overalls (ACP12RGL)
- NMC Individual Character Stencil 12" Number Set, PMC12-R (PMC12-R)
- CONDOR Drain Seal, 20inLx20inWx3/8in Thick, Yllw (48FZ16)
- TILLMAN Stick Welding Gloves, Elkskin Palm, L, PR (750L)
- CARHARTT Bib Overall, L, Black (104393-BLK)
- CARHARTT Bib Overalls, 40" Waist Size, 32" Inseam (102776-412-40x32)
- CARHARTT Bib Overalls, 34" Waist Sz, 34" Inseam, Brn (102776-211-34x34)
- CARHARTT Bib Overalls, 40" Waist Sz, 34" Inseam, Brn (102776-211-40x34)
- CARHARTT Bib Overalls, 34" Waist Sz, 28" Inseam, Brn (102776-211-34x28)
- CARHARTT Bib Overalls, 30" Waist Size, 34" Inseam (102776-412-30x34)
- BERNE Heritage Twill Insulated Coverall for Men, Navy - Medium (I414NVT400)
- Carhartt Coveralls & Overalls